Beli air compressor auto drain di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CKD FRL Combination (with Auto Drain) (Unit FRL)
    Mulai

    Rp2.499.900

    CKD FRL Combination (with Auto Drain) (Unit FRL)
    atribut:
    • Used oil: Turbine oil type 1 (equivalent to ISO VG # 32)
    • Drain Discharge: Auto drain
    • Fluid Temperature (°C): 5 to 60
    • Filtration Degree (µm): 5
    • Oil Storage Amount (cm³): 85
    • Set Pressure (MPa): 0.05 to 0.85
    • Working Fluid: air
    • Working Pressure (MPa): 1
  2. Nihon Seiki Auto Drain Trap
    Mulai

    Rp16.999.900

    Nihon Seiki Auto Drain Trap
    Deskripsi:
    -Automatically discharge accumulated drain.-Since it is a float type, there is no wasteful air consumption.-Surely discharges the drain with the adsorptive power of the magnet.
    atribut:
    • Working Pressure: 0.07 to 2.1Mpa
    • Drain Discharge Rate: 250cmᶟ/times
    • Connection Port Diameter: 3/4NPT
    • Width x Depth x Height: 178x178x220mm
  3. Orion Machinery Auto Drain Trap (Katup Pembuang Otomatis)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.199.900

    Orion Machinery Auto Drain Trap (Katup Pembuang Otomatis)
    Deskripsi:
    Drain drain without air loss
  4. SMC Heavy Duty Auto Drain Adh (Katup Pembuang Otomatis)
    Mulai

    Rp5.499.900

  5. SMC Refrigerated Air Dryer
    Mulai

    Rp25.999.900

    SMC Refrigerated Air Dryer
    atribut:
    • Option A: Standard
    • Option B: Standard
    • Option C: Without Chinese Labels And A Chinese Operation Manual
    • Option D: Standard
    • Option F: Without A Heavy-Duty Auto Drain
    • Option E: Standard
    • Option G: Without A Circuit Breaker
    • Option H: Without A Terminal Block For Power Supply, Operating And Error Signals
    • Option I: Timer Type Solenoid Valve Without Auto Drain
    • Voltage (V AC): Single-Phase 230 (50 Hz)
  6. SMC Filter Regulator (Regulator Filter Udara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

  7. TLV Free Float Steam Trap J7X Series
    Mulai

    Rp34.999.900

    TLV Free Float Steam Trap J7X Series
    atribut:
    • Maximum Operating Pressure (MPaG): 0.25, 0.5, 1, 1.4, 1.6
    • Minimum Operating Pressure: 0.01
    • Body Material: Cast Iron
    • Connection: Flanged
    • Maximum Operating Temperature (°C): 220
  8. SMC Solenoid Valve Vxd230 (Katup Solenoid)
    Mulai

    Rp1.099.900

    SMC Solenoid Valve Vxd230 (Katup Solenoid)
    atribut:
    • Special Electrical Entry Direction: Standard
    • Special Thread: Rc, With One-Touch Fitting
    • Valve Type: N.C.
    • Oil Free: Not Compliant
    • Size A: 8/10/15
  9. CKD FRL Combination Clin Air Unit (Unit FRL)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    CKD FRL Combination Clin Air Unit (Unit FRL)
    atribut:
    • Filtration Degree (µm): 5
  10. AS ONE Sieve Shaker Mini (Mesin Pengayak Uji)
    Mulai

    Rp24.999.900

    AS ONE Sieve Shaker Mini (Mesin Pengayak Uji)
    Deskripsi:
    - Suitable for classifying small amounts of powder. - Sieves can be used with 3 to 5 stages. - Since a small sieve is used, it can be weighed together with the sieve after classification.
    atribut:
    • AS ONE Part Number: 1-8990-11
    • Accessories: Lid for stainless steel sieve, receiver, intermediate receiver, anti-vibration sheet
    • Dimensions (mm): 115×230×253
    • Material: [Sieve part] stainless steel
    • Power Supply (V): 100 (AC) (adapter 1.8m)
    • Body Material: Zinc die-cast baked finish
    • Fit: Sieve; 75mm x 3-5 steps
    • Mass (kg): 3 (when 5 sieves are installed)
    • Motor: DC brush motor
    • Number of Revolutions (rpm): 1000-2500
    • Specification: horizontal rotation
Daftar Harga air compressor auto drain Terbaru October 2026
CKD FRL Combination (with Auto Drain) (Unit FRL)Rp2.499.900
Nihon Seiki Auto Drain TrapRp16.999.900
SMC Motor Type Auto Drain Adm (Katup Pembuang Otomatis)Rp3.199.900
SMC Auto Drain (Katup Pembuang Otomatis)Rp609.900
Orion Machinery Auto Drain Trap (Katup Pembuang Otomatis)Rp3.199.900
SMC Water Separator (Filter Pemisah Air)Rp449.900
SMC Heavy Duty Auto Drain Adh (Katup Pembuang Otomatis)Rp5.499.900
SMC Refrigerated Air DryerRp25.999.900
SMC Filter Regulator (Regulator Filter Udara)Rp999.900
TLV Free Float Steam Trap J7X SeriesRp34.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)